RV Slide Out Ski Easy Slide System, 6in x 53in, 2PK
Mfr # 028102D-AFT
Zoro # G315887935
product price: $63.45
/pk 2, $31.73/eaKey Features
Depth (In.)
6 in
Length
53 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
028102D-AFT
Zoro #
G315887935
UPC #
856355006446
Country of Origin
United States
Dimensions
Depth (In.)
6 in
Length
53 in
Details
Color
Black
Material
Plastic
Description
With use and normal wear and tear, RV Slide Outs can become sticky, start to grind, and even get jammed up. A sticking slide out can actually destroy RV floors where rooms slide on the rollers. Save the slide out, and the floor with this amazing Easy Slide System. This universal set of heavy-duty skis are designed to give the slide out that smooth easy glide that it had when it was new. These slide out skis are manufactured with a super strong synthetic material that is designed especially for this rigorous application, and is trusted by leading RV Manufacturers to help reduce friction and provide ease of slide. DUO RV Slide Out Ski System includes one pair 2 each universal skis that are 53in long x 6in wide and are created to be trimmed if needed, for a perfect, custom-fit. Professional installation is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.