Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duo-Sweep Flagged Angled Broom with Hood, 6 in L Bristles, 48" L Handle

  • Mfr # 4165000

  • Zoro # G706621308


product price: $16.66
/ea
Sold in multiples of 12 for $199.92

Key Features

Sweep Face
10 in
Bristle Length
6 in
Bristle Material
Polyester
Material
Polyester, Metal
Features
48" Metal Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4165000
Zoro #
G706621308
UPC #
017183411592
Country of Origin
Mexico

Dimensions

Bristle Length
6 in
Height
55 in

Details

Sweep Face
10 in
Bristle Material
Polyester
Item
Angle Broom
Material
Polyester, Metal
Features
48" Metal Handle

Description

Duo Sweep Flagged Angled Broom with Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.