
Duo-Sweep Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle
Mfr # 4688314
Zoro # G806621307
product price: $23.59
/eaSold in multiples of 12 for $283.08
Key Features
Sweep Face
9 in
Bristle Length
7 in
Bristle Material
Polyproylene
Height
55 in
Material
Polypropylene, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4688314
Zoro #
G806621307
UPC #
017183411660
Country of Origin
Mexico
Dimensions
Bristle Length
7 in
Height
55 in
Details
Sweep Face
9 in
Bristle Material
Polyproylene
Item
Warehouse Broom
Material
Polypropylene, Metal
Features
48" Metal Handle
Description
Duo Sweep Flagged Warehouse Broom with B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.