Shop DUOBEAM
See all product information
Create Account
Minibar, 10", Sngl, 21 Ser, Clr/Amb
- Mfr # 21-DB003-E
- Zoro # G9540968
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Voltage
12VDC
Color
Clear (Lens); Amber (LED)
Mounting
4 Bolt
Rating
2A
Lamp Type
Led
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21-DB003-E
- Zoro #
- G9540968
- UPC #
- 758379077382
- Country of Origin
- United States
- Item
- Duobeam Minibar,10",Sngl,21 Ser,Clr/Amb
- Voltage
- 12VDC
- Color
- Clear (Lens); Amber (LED)
- Mounting
- 4 Bolt
- Rating
- 2A
- Lamp Type
- Led
- Operating Temp.
- -22 Degrees to 122 Degrees F
Description
Duobeam Minibar,10",Sngl,21 Ser,Clr/Amb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.