Duobed Back Support for 30" Ottomans, Blue Performance Fabric
Mfr # IBSAR30-DM
Zoro # G7304300
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 1/2 in
Shape
Rectangle
Overall Height
20 in
For Use With
Duobed Modular Sofas
Upholstery Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBSAR30-DM
Zoro #
G7304300
UPC #
-
Country of Origin
Germany
Dimensions
Overall Depth
1 1/2 in
Overall Height
20 in
Overall Width
24 in
Details
Shape
Rectangle
Item
Back Support
For Use With
Duobed Modular Sofas
Upholstery Material
Polypropylene
Fill Material
Polyester
Features
(2) Built-In Support Hooks, Fits onto Base/Back/Sides
Removable Cover
Yes
Upholstery Color
Blue
Product Type
Back Support
Description
Back Support, Upholstery Color Blue, Overall Depth 1 1/2 in, Overall Height 20 in, Overall Width 24 in, For Use With Duobed Modular Sofas, Features (2) Built-In Support Hooks, Fits onto Base/Back/Sides, Fill Material Polyester, Product Type Back Support, Removable Cover Yes, Shape Rectangle, Upholstery Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.