Zoro Homepage

Duobed Back Support for 36" Ottomans, Blue Performance Fabric

  • Mfr # IBSAR-DM

  • Zoro # G7312910


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
1 1/2 in
Shape
Rectangle
Overall Height
20 in
Upholstery Color
Blue
Upholstery Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBSAR-DM
Zoro #
G7312910
UPC #
855149005207
Country of Origin
Germany

Dimensions

Overall Depth
1 1/2 in
Overall Height
20 in
Overall Width
30 in

Details

Shape
Rectangle
Item
Back Support
Upholstery Color
Blue
Upholstery Material
Polypropylene
Removable Cover
Yes
Features
(2) Built-In Support Hooks, Fits onto Base/Back/Sides
Fill Material
Polyester
For Use With
Duobed Modular Sofas
Product Type
Back Support

Description

Back Support, Upholstery Color Blue, Overall Depth 1 1/2 in, Overall Height 20 in, Overall Width 30 in, For Use With Duobed Modular Sofas, Features (2) Built-In Support Hooks, Fits onto Base/Back/Sides, Fill Material Polyester, Product Type Back Support, Removable Cover Yes, Shape Rectangle, Upholstery Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.