Duobed Back Support for 36" Ottomans, Grey Performance Fabric
Mfr # IBSAR-AQ
Zoro # G7312947
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 1/2 in
Shape
Rectangle
Overall Height
20 in
For Use With
Duobed Modular Sofas
Upholstery Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBSAR-AQ
Zoro #
G7312947
UPC #
855149005221
Country of Origin
Germany
Dimensions
Overall Depth
1 1/2 in
Overall Height
20 in
Overall Width
30 in
Details
Shape
Rectangle
Item
Back Support
For Use With
Duobed Modular Sofas
Upholstery Material
Polypropylene
Removable Cover
Yes
Upholstery Color
Gray
Features
(2) Built-In Support Hooks, Fits onto Base/Back/Sides
Fill Material
Polyester
Product Type
Back Support
Description
Back Support, Upholstery Color Gray, Overall Depth 1 1/2 in, Overall Height 20 in, Overall Width 30 in, For Use With Duobed Modular Sofas, Features (2) Built-In Support Hooks, Fits onto Base/Back/Sides, Fill Material Polyester, Product Type Back Support, Removable Cover Yes, Shape Rectangle, Upholstery Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.