Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duobed Sit and Store Chair 36", Blue Performance Fabric

  • Mfr # IMFCH-DM

  • Zoro # G7241425


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
275 lb
Frame Material
Wood
Overall Depth
36 in
Number of Compartments
1
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMFCH-DM
Zoro #
G7241425
UPC #
855149005245
Country of Origin
Germany

Dimensions

Overall Depth
36 in
Overall Height
36 in
Leg Height
3 in
Compartment Depth
8 1/2 in
Seat Height
18 in
Compartment Height
35 in
Back Cushion Dimensions
18 in H x 36 in W
Ottoman Dimensions
18 in H x 36 in W x 36 in D
Compartment Width
35 in
Seat Cushion Dimensions
6 in H x 36 in W x 36 in D
Overall Width
36 in
Ottoman Width
36 in
Ottoman Depth
36 in
Back Cushion Height
18 in
Back Cushion Width
36 in
Seat Cushion Depth
36 in
Seat Cushion Width
36 in
Ottoman Height
18 in
Seat Cushion Height
6 in

Details

Weight Capacity
275 lb
Frame Material
Wood
Number of Compartments
1
Leg Color
Brown
Item
Accent Chair
Removable Back Cushions
Yes
Hardware Finish
Brass
Leg Material
Wood
Upholstery Material
Polypropylene
Assembled/Unassembled
Assembled
Category Type
Accent Chair
Upholstery Color
Blue
Leg Glides Included
Leg Glides Included
Removable Seat Cushions
No
Frame Color
Black
Product Type
Storage Side Chair
Removeable Pieces
Back Cushions
Assembly
Assembled

Description

Storage Side Chair, Overall Width 36 in, Overall Depth 36 in, Overall Height 36 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 1, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 36 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Leg Glides Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.