Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duobed Storage Chaise Sleeper, Grey Performance Fabric

  • Mfr # IMFCL-AQ

  • Zoro # G7325580


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
275 lb
Frame Material
Wood
Overall Depth
36 in
Number of Compartments
2
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMFCL-AQ
Zoro #
G7325580
UPC #
855149005306
Country of Origin
Germany

Dimensions

Overall Depth
36 in
Overall Height
36 in
Seat Height
18 in
Overall Width
72 in
Seat Cushion Dimensions
6 in H x 72 in W x 36 in D
Ottoman Dimensions
18 in H x 72 in W x 36 in D
Compartment Height
35 in
Leg Height
3 in
Compartment Depth
8 1/2 in
Compartment Width
35 in
Back Cushion Dimensions
18 in H x 72 in W
Back Cushion Width
72 in
Back Cushion Height
18 in
Ottoman Height
18 in
Seat Cushion Depth
36 in
Ottoman Depth
36 in
Ottoman Width
36 in
Seat Cushion Width
72 in
Seat Cushion Height
6 in

Details

Weight Capacity
275 lb
Frame Material
Wood
Number of Compartments
2
Item
Chaise Lounge
Hardware Finish
Brass
Category Type
Chaise Lounge
Leg Glides Included
Leg Glides Included
Leg Color
Brown
Frame Color
Black
Removable Seat Cushions
No
Upholstery Color
Gray
Leg Material
Wood
Assembled/Unassembled
Assembled
Removable Back Cushions
Yes
Upholstery Material
Polypropylene
Product Type
Chaise Lounge
Removeable Pieces
Back Cushions
Assembly
Assembled

Description

Chaise Lounge, Overall Width 72 in, Overall Depth 36 in, Overall Height 36 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 72 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Leg Glides Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.