Sofa Back Pillow 30", Blue Performance Fabric
Mfr # ISBP-DM
Zoro # G7312789
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
9 in
Shape
Rectangle
Overall Height
29 in
Overall Width
17 in
Fill Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISBP-DM
Zoro #
G7312789
UPC #
855149005979
Country of Origin
Germany
Dimensions
Overall Depth
9 in
Overall Height
29 in
Overall Width
17 in
Details
Shape
Rectangle
Fill Material
Polyester
Features
Easy to Add/Remove, High Density Foam Cover, Lightweight, Soft Linen Fabric
For Use With
Duobed Modular Sofas
Category Type
Sofa
Removable Cover
Yes
Upholstery Material
Polypropylene
Item
Sofa Back Pillow
Upholstery Color
Blue
Product Type
Sofa Back Pillow
Description
Sofa Back Pillow, Upholstery Color Blue, Overall Depth 9 in, Overall Height 29 in, Overall Width 17 in, For Use With Duobed Modular Sofas, Features Easy to Add/Remove, High Density Foam Cover, Lightweight, Soft Linen Fabric, Fill Material Polyester, Product Type Sofa Back Pillow, Removable Cover Yes, Shape Rectangle, Upholstery Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.