Sofa Back Pillow 36", Blue Performance Fabric
Mfr # ISBP-DM
Zoro # G7325705
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Shape
Rectangle
Overall Height
36 in
Features
Easy to Add/Remove, High Density Foam Cover, Lightweight, Soft Linen Fabric
Category Type
Sofa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ISBP-DM
Zoro #
G7325705
UPC #
855149005085
Country of Origin
Germany
Dimensions
Overall Depth
18 in
Overall Height
36 in
Overall Width
18 in
Details
Shape
Rectangle
Upholstery Color
Blue
Features
Easy to Add/Remove, High Density Foam Cover, Lightweight, Soft Linen Fabric
Category Type
Sofa
Removable Cover
Yes
For Use With
Duobed Modular Sofas
Item
Sofa Back Pillow
Fill Material
Polyester
Upholstery Material
Polypropylene
Product Type
Sofa Back Pillow
Description
Sofa Back Pillow, Upholstery Color Blue, Overall Depth 18 in, Overall Height 36 in, Overall Width 18 in, For Use With Duobed Modular Sofas, Features Easy to Add/Remove, High Density Foam Cover, Lightweight, Soft Linen Fabric, Fill Material Polyester, Product Type Sofa Back Pillow, Removable Cover Yes, Shape Rectangle, Upholstery Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.