Zoro Homepage

Sofabed With Storage, Blue Performance Fabric

  • Mfr # IMFSB-DM

  • Zoro # G7338138


product price: $1,376.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
275 lb
Frame Material
Wood
Overall Depth
36 in
Number of Compartments
2
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMFSB-DM
Zoro #
G7338138
UPC #
855149005085
Country of Origin
Germany

Dimensions

Overall Depth
36 in
Overall Height
36 in
Ottoman Dimensions
18 in H x 72 in W x 36 in D
Compartment Width
35 in
Overall Width
72 in
Seat Cushion Dimensions
6 in H x 72 in W x 36 in D
Compartment Depth
8 1/2 in
Back Cushion Dimensions
18 in H x 72 in W
Seat Height
18 in
Leg Height
3 in
Compartment Height
35 in
Back Cushion Height
18 in
Seat Cushion Depth
36 in
Seat Cushion Width
72 in
Back Cushion Width
72 in
Ottoman Height
18 in
Seat Cushion Height
6 in
Ottoman Depth
36 in
Ottoman Width
36 in

Details

Weight Capacity
275 lb
Frame Material
Wood
Number of Compartments
2
Leg Glides Included
Leg Glides Included
Leg Material
Wood
Leg Color
Brown
Category Type
Sofa
Hardware Finish
Brass
Frame Color
Black
Assembled/Unassembled
Assembled
Upholstery Color
Blue
Removable Back Cushions
Yes
Item
Sofa
Removable Seat Cushions
No
Upholstery Material
Polypropylene
Product Type
Sleeper Sofa
Removeable Pieces
Back Cushions
Assembly
Assembled

Description

Sleeper Sofa, Overall Width 72 in, Overall Depth 36 in, Overall Height 36 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 72 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Leg Glides Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.