Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Duobed Storage Sectional Sleeper, Teal Green Performance Fabric IMFSEC-JL

Storage Sectional Sleeper, Teal Green Performance Fabric (Discontinued)

  • Mfr # IMFSEC-JL
  • Zoro # G7677699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMFSEC-JL
Zoro #
G7677699
UPC #
855149005412
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
18 in
Back Cushion Dimensions
18 in H x 180 in W
Ottoman Dimensions
18 in H x 180 in W x 36 in D
Leg Height
3 in
Seat Cushion Dimensions
6 in H x 180 in W x 36 in D
Overall Width
180 in
Compartment Height
35 in
Compartment Width
35 in
Seat Height
18 in
Compartment Depth
8 1/2 in

Details

Weight Capacity
275 lb
Frame Material
Wood
Number of Compartments
5
Removable Seat Cushions
No
Hardware Finish
Brass
Removable Back Cushions
Yes
Upholstery Color
Green
Leg Glides Included
Yes
Leg Color
Brown
Leg Material
Wood
Upholstery Material
Polypropylene
Item
Sectional
Assembled/Unassembled
Assembled
Category Type
Sectional
Frame Color
Black

Description

Sectional Sofa Sleeper Set, Overall Width 180 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Green, Frame Color Black, Number of Compartments 5, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 180 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.