
Skylight - Shade Blackout
Mfr # SLS1422B
Zoro # G716507838
product price: $98.95
/ea
Free Shipping & Returns
Key Features
Depth (In.)
18 in
Length
26 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS1422B
Zoro #
G716507838
UPC #
856355006286
Country of Origin
United States
Dimensions
Depth (In.)
18 in
Length
26 in
Details
Color
Black
Material
Plastic
Description
The Duo Form thermo shield skylight shade Blackout model includes our DUO heat shielding technology to help reflect light rays back out of your RV - blocking even more heat and light from your RV interior. It is designed to provide complete edge to edge coverage without a perforated curtain, blocking nearly all light from your RV. This model is perfect to provide ultimate temperature and light control and will reduce UV effect!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.