Zoro Homepage

Skylight - Shade Standard

  • Mfr # SLS1422

  • Zoro # G916507836


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Length
5 in
Material
Plastic
Depth (In.)
25.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS1422
Zoro #
G916507836
UPC #
856355006279
Country of Origin
United States

Dimensions

Length
5 in
Depth (In.)
25.75 in

Details

Material
Plastic
Color
White

Description

The Duo Form standard skylight shade is an economical solution to block a tremendous amount of heat and light from your RV interior. These skylight shades are designed to help reduce heat and light in your RV by reducing UV effect! With these skylight shades you can enjoy the view when you want to, but keep the heat OUT!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.