Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 oz. Gloss Chevy Orange Engine Enamel

  • Mfr # EDE162007

  • Zoro # G1457239


product price: $9.99
/ea

Key Features

Application Method
Aerosol
Color Family
Oranges
Container Size
16 oz
Finish
Gloss
Max. Temp
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE162007
Zoro #
G1457239
UPC #
026916916204
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Application Method
Aerosol
Color
Chevy Orange
Color Family
Oranges
Finish
Gloss
Max. Temp
500 Degrees F
Net Weight
12 oz.
Coverage
Up to 14 sq ft
Item
Engine Enamel
VOC Content
0.57 g/L
Standards
Matched to OEM
Sub-Category
Engine Enamel
Max. Temp.
500 Degrees F
Dry Time
25 min
Opacity
100 %
Sub Brand
Dupli-Color
Features
Matched to OEM
Coating Application
Engine Enamel
Finish Texture
Smooth
Compatible Surface Material
Metal, Steel
Sheen
Gloss
Use Location
Exterior, Interior
Base Type
Solvent
Coverage Area
14 sq ft
Resin Type
Ceramic
Maximum Temperature Resistance
500 Degrees F

Description

Engine Enamel, Opacity 100 Percent, Coating Application Engine Enamel, Color Family Orange, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Ceramic, Color Chevy Orange, Container Size 16 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Dupli-Color, Features Matched to OEM, Maximum Temperature Resistance 500 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.