16 oz. Flat Black Auto Body Filler Primer (Discontinued)
- Mfr # EDPP10607
- Zoro # G3378693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EDPP10607
Zoro #
G3378693
UPC #
026916681065
Country of Origin
Unknown
Dimensions
Container Size
16 oz.
Details
Application Method
Spray
Color
Black
Finish
Flat
Net Weight
12 oz.
Coverage
Up to 14 sq. ft.
Dry Time Tack Free
15 min.
Application Temperature
60 Degrees to 95 Degrees F
Dry Time
30 min.
Item
Auto Body Filler Primer
Dry Time Recoat
1 hr.
VOC Content
0.5
Sub-Category
Auto Body Filler
Description
Auto Body Filler Primer, Black, Flat Finish, Container Size 16 oz, Net Weight 12 oz, Coverage Up to 14 sq ft, Dry Time 30 min, Dry Time Recoat 1 hr, Dry Time Tack Free 15 min, Application Temperature 60 Degrees to 95 Degrees F, Application Method Spray, VOC Content 0.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.