Auto Body Paints, Primers & Sealers - Gr

  • Mfr # EASF01000
  • Zoro # G724176163
product price: 
$
16.79
/ea
Sold in multiples of 12 for $201.48

Key Features

Includes
All-in-1 is the first touch-up tool of its kind to combine both paint and clear protective top coat in a single package
Surface Texture
Rough, Smooth
Color
Universal Black
Series Number
ASF01
Sheen
Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EASF01000
Zoro #
G724176163
UPC #
026916038715
Country of Origin
United States

Dimensions

Container Size
0.5 fl oz
Fits Chest Size
Clear coat to seal, protect and ensure a perfect factory matched finish

Details

Includes
All-in-1 is the first touch-up tool of its kind to combine both paint and clear protective top coat in a single package
Surface Texture
Rough, Smooth
Color
Universal Black
Series Number
ASF01
Sheen
Gloss
Features
Clear coat to seal, protect and ensure a perfect factory matched finish
Use Location
Exterior
Net Weight
0.5 fl oz
Resin Type
Lacquer
Finish Texture
Gloss
Item
Auto Paints
Base Type
Lacquer
Compatible Surface Material
Aluminum, Fiberglass, Metal, Plastic
Maximum Application Temperature
95 Degrees F
Dry Time to Recoat
30 min
VOC Content
641.28 g/L
Minimum Application Temperature
60 Degrees F
Coverage Area
1 ft²/tube - 2 ft²/tube
Container Type
Tube
Dry Time
1/2 hr
Sub Brand
Dupli-Color(R) Scratch Fix All-in-1(TM) Touch Up Paint
Coating Application
OEM surfaces
Wire Color
Universal Black

Description

Auto Paints, Base Type Lacquer, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture Gloss, Resin Type Lacquer, Color Universal Black, Container Size 0.5 fl oz, Coverage Area 1 ft2/tube - 2 ft2/tube, Sub Brand Dupli-Color(R) Scratch Fix All-in-1(TM) Touch Up Paint, Coating Application OEM surfaces, Container Type Tube, Dry Time 1/2 hr, Dry Time to Recoat 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews