Shop DUPLI-COLOR
See all product information
Create Account
Auto Body Paints, Primers & Sealers - Gr
- Mfr # EASF01010
- Zoro # G324176075
product price:Â
$
16.79
/ea
Sold in multiples of 12 for
$201.48
Key Features
Maximum Application Temperature
95 Degrees F
Series Number
ASF01
Features
Clear coat to seal, protect and ensure a perfect factory matched finish
Coverage Area
1 ft²/tube - 2 ft²/tube
Dry Time to Recoat
30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EASF01010
- Zoro #
- G324176075
- UPC #
- 026916045584
- Country of Origin
- United States
- Maximum Application Temperature
- 95 Degrees F
- Series Number
- ASF01
- Features
- Clear coat to seal, protect and ensure a perfect factory matched finish
- Coverage Area
- 1 ft²/tube - 2 ft²/tube
- Dry Time to Recoat
- 30 min
- Base Type
- Lacquer
- Use Location
- Exterior
- Net Weight
- 0.5 fl oz
- Sheen
- Gloss
- Color
- Universal White
- VOC Content
- 667.06 g/L
- Finish Texture
- Gloss
- Resin Type
- Lacquer
- Dry Time
- 1/2 hr
- Item
- Auto Paints
- Includes
- All-in-1 is the first touch-up tool of its kind to combine both paint and clear protective top coat in a single package
- Coating Application
- OEM surfaces
- Surface Texture
- Rough, Smooth
- Minimum Application Temperature
- 60 Degrees F
- Sub Brand
- Dupli-Color(R) Scratch Fix All-in-1(TM) Touch Up Paint
- Compatible Surface Material
- Aluminum, Fiberglass, Metal, Plastic
- Container Type
- Tube
- Wire Color
- Universal White
Dimensions
- Container Size
- 0.5 fl oz
- Fits Chest Size
- Clear coat to seal, protect and ensure a perfect factory matched finish
Description
Auto Paints, Base Type Lacquer, Color Family White, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture Gloss, Resin Type Lacquer, Color Universal White, Container Size 0.5 fl oz, Coverage Area 1 ft2/tube - 2 ft2/tube, Sub Brand Dupli-Color(R) Scratch Fix All-in-1(TM) Touch Up Paint, Coating Application OEM surfaces, Container Type Tube, Dry Time 1/2 hr, Dry Time to Recoat 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.