Shop DUPLI-COLOR
See all product information
Create Account
Auto Body Paints, Primers & Sealers - Gr
- Mfr # EBG907A00
- Zoro # G524176301
product price:Â
$
50.35
/ea
Sold in multiples of 4 for
$201.40
Key Features
Use Location
Exterior
Container Size
1 gal
Coating Application
designed to thin Dupli-Color(R) Primer Surfacer
VOC Content
947.82 g/L
Sub Brand
Dupli-Color(R) Specialty Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBG907A00
- Zoro #
- G524176301
- UPC #
- 026916629074
- Country of Origin
- United States
- Use Location
- Exterior
- Item
- Auto Paints
- Coating Application
- designed to thin Dupli-Color(R) Primer Surfacer
- VOC Content
- 947.82 g/L
- Sub Brand
- Dupli-Color(R) Specialty Reducer
- Compatible Surface Material
- N/A - used to adjust viscocity or paint
- Surface Texture
- Rough, Smooth
- Base Type
- Solvent
- Net Weight
- 1 gal
- Container Type
- Can
- Color
- Yellow
- Features
- Environmentally Approved
- Wire Color
- Yellow
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Environmentally Approved
Description
Auto Paints, Base Type Solvent, Color Family Yellow, Compatible Surface Material N/A - used to adjust viscocity or paint, Sheen Not Applicable, Finish Texture Not Applicable, Resin Type Not Applicable, Color Yellow, Container Size 1 gal, Coverage Area Not Applicable, Sub Brand Dupli-Color(R) Specialty Reducer, Coating Application designed to thin Dupli-Color(R) Primer Surfacer, Container Type Can, Dry Time Not Applicable, Features Environmentally Approved
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.