Shop DUPLI-COLOR
See all product information
Create Account
Auto Body Paints, Primers & Sealers - Gr
- Mfr # EBSP40000
- Zoro # G924175942
product price:Â
$
7.29
/ea
Sold in multiples of 6 for
$43.74
Key Features
Width
3 in
Product Type
Paint Shop Strainer Kit
Height
6 1/4 in
For Use With
Exterior
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBSP40000
- Zoro #
- G924175942
- UPC #
- 026916000651
- Country of Origin
- China
- Product Type
- Paint Shop Strainer Kit
- For Use With
- Exterior
- Item
- Paint Strainer
- Color
- White
- Shape
- Cone
- Wire Color
- White
- Compatible Product Type
- Exterior
Dimensions
- Width
- 3 in
- Height
- 6 1/4 in
- Length
- 2 1/2 in
Description
Paint Strainer, Product Type Paint Shop Strainer Kit, Length 2 1/2 in, Width 3 in, Height 6 1/4 in, Material Not Applicable, Color White, Mesh Size Not Applicable, For Use With Exterior, Compatible Bucket Size Not Applicable, Shape Cone, Top Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.