Auto Body Paints, Primers & Sealers - Gr

  • Mfr # EBUNX9197
  • Zoro # G024176313
product price: 
$
11.99
/ea
Sold in multiples of 12 for $143.88

Key Features

Minimum Application Temperature
60 Degrees F
Coating Application
Pen tip for fine scratches or tapered brush for larger chips
Base Type
Lacquer
Surface Texture
Rough, Smooth
Net Weight
0.5 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EBUNX9197
Zoro #
G024176313
UPC #
026916172440
Country of Origin
United States

Dimensions

Container Size
0.5 fl oz
Fits Chest Size
Removes rust and loose paint, Repairs minor scratches & chips

Details

Minimum Application Temperature
60 Degrees F
Coating Application
Pen tip for fine scratches or tapered brush for larger chips
Base Type
Lacquer
Surface Texture
Rough, Smooth
Net Weight
0.5 fl oz
Finish Texture
Semi-Gloss
Sub Brand
Dupli-Color(R) Universal Touch Up Pen
Use Location
Exterior
Compatible Surface Material
Fiberglass, Metal
Coverage Area
1 ft²/tube - 2 ft²/tube
Includes
Pen tip, Tapered Brush
Resin Type
Lacquer
Item
Auto Paints
Container Type
Tube
Color
Universal Black
Sheen
Gloss
Features
Removes rust and loose paint, Repairs minor scratches & chips
Series Number
BUNX91
VOC Content
648.19 g/L
Dry Time to Recoat
30 min
Dry Time
40 min
Maximum Application Temperature
95 Degrees F
Wire Color
Universal Black

Description

Auto Paints, Base Type Lacquer, Color Family Black, Compatible Surface Material Fiberglass, Metal, Sheen Gloss, Finish Texture Semi-Gloss, Resin Type Lacquer, Color Universal Black, Container Size 0.5 fl oz, Coverage Area 1 ft2/tube - 2 ft2/tube, Sub Brand Dupli-Color(R) Universal Touch Up Pen, Coating Application Pen tip for fine scratches or tapered brush for larger chips, Container Type Tube, Dry Time 40 min, Dry Time to Recoat 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews