This item is Discontinued.

Dupli-Color 16 oz. Flat Gray Auto Body Primer Sealer EDPP10307

16 oz. Flat Gray Auto Body Primer Sealer (Discontinued)

  • Mfr # EDPP10307
  • Zoro # G1798489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDPP10307
Zoro #
G1798489
UPC #
026916681034
Country of Origin
Unknown

Dimensions

Container Size
16 oz.

Details

Application Method
Aerosol
Color
Gray
Color Family
Grays
Finish
Flat
Net Weight
12 oz.
Coverage
Up to 14 sq. ft.
Dry Time Tack Free
15 min.
Dry Time
25 min.
Sub-Category
Paint
Application Temperature
60 Degrees to 95 Degrees F
Dry Time Recoat
1 hr.
Item
Auto Body Primer Sealer
VOC Content
0.5

Description

Auto Body Primer Sealer, Gray, Flat Finish, Container Size 16 oz, Net Weight 12 oz, Coverage Up to 14 sq ft, Dry Time 25 min, Dry Time Recoat 1 hr, Dry Time Tack Free 15 min, Application Temperature 60 Degrees to 95 Degrees F, Application Method Spray, VOC Content 0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.