Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Coating, Black, 1 ct

  • Mfr # ETRQ254

  • Zoro # G908396769


product price: $37.59
/ea
Sold in multiples of 2 for $75.18

Key Features

Color
Black
Dry Time
48 hr
Surface Texture
Smooth
Features
Versatile All-Purpose Protective Coating
Minimum Application Temperature
68 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETRQ254
Zoro #
G908396769
UPC #
026916018694
Country of Origin
United States

Dimensions

Container Size
1 ct

Details

Item
Automotive Coating
Color
Black
Dry Time
48 hr
Surface Texture
Smooth
Features
Versatile All-Purpose Protective Coating
Minimum Application Temperature
68 Degrees F
Base Type
Solvent
Resin Type
Polyurethane
Dry Time to Recoat
24 hr
Finish Texture
Textured
Maximum Application Temperature
92 Degrees F
Coating Application
Frames; Jeep Tubs; Truck Beds
Flammability
Not Available
Standards
OSHA
Dry Time Tack Free
1 hr
Coverage Area
25 sq ft
Compatible Surface Material
Metal
Sub Brand
Truck Bed Coating
Resistance Properties
Impact Resistant

Description

Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture Textured, Resin Type Polyurethane, Color Black, Container Size 1 ct, Coverage Area 25 sq ft, Sub Brand Truck Bed Coating, Paint Dispensing Style Not Applicable, Coating Application Frames; Jeep Tubs; Truck Beds, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Versatile All-Purpose Protective Coating, Flammability Not Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, DC, DE, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.