Zoro Homepage

Automotive Coating, Black, 11 oz

  • Mfr # ESHD10007

  • Zoro # G508396053


product price: $27.89
/ea

Key Features

Container Size
11 oz
Resin Type
Lacquer
Dry Time Tack Free
30 min
Dry Time
48 hr
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESHD10007
Zoro #
G508396053
UPC #
026916844910
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Shadow
Resin Type
Lacquer
Dry Time Tack Free
30 min
Item
Automotive Coating
Dry Time
48 hr
Base Type
Solvent
Dry Time to Recoat
24 hr
Coating Application
Accessories; Bumpers; Trim; Under-Hood Components; Wheels
Sub Brand
Shadow Black-Out Coating
Minimum Application Temperature
60 Degrees F
Resistance Properties
Brake Resistant, Chip Resistant, Dust Resistant, Fading Resistant, Road Abrasion Resistant
Maximum Application Temperature
95 Degrees F
Surface Texture
Smooth
Finish Texture
No Texture
Paint Dispensing Style
Upright
Compatible Surface Material
Metal
Use Location
Exterior, Interior
Coverage Area
12 to 14 sq ft

Description

Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture No Texture, Resin Type Lacquer, Color Shadow, Container Size 11 oz, Coverage Area 12 to 14 sq ft, Sub Brand Shadow Black-Out Coating, Paint Dispensing Style Upright, Coating Application Accessories; Bumpers; Trim; Under-Hood Components; Wheels, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Maximum Application Temperature 95 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.