Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Coating, Black, 12 oz

  • Mfr # EDA160507

  • Zoro # G508396787


product price: $7.99
/ea

Key Features

Container Size
12 oz
Standards
OSHA
Base Type
Solvent
Features
Automotive Formulation, Ensures Maximum Coverage, Fan Spray Nozzle, High Solids Enamel Formula
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDA160507
Zoro #
G508396787
UPC #
026916926050
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Black
Standards
OSHA
Base Type
Solvent
Features
Automotive Formulation, Ensures Maximum Coverage, Fan Spray Nozzle, High Solids Enamel Formula
Dry Time
48 hr
Item
Automotive Coating
Resin Type
Acrylic
Dry Time Tack Free
30 min
Finish Texture
No Texture
Minimum Application Temperature
60 Degrees F
Container Type
Aerosol Can
Coverage Area
12 to 15 sq ft
Sheen
Flat
Compatible Surface Material
Fiberglass, Metal, Wood
Flammability
Flammable
Paint Dispensing Style
Upright
Surface Texture
Smooth
Sub Brand
Acrylic Enamel
Coating Application
General Purpose
Maximum Application Temperature
95 Degrees F
Dry Time to Recoat
24 hr

Description

Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Acrylic, Color Black, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Acrylic Enamel, Paint Dispensing Style Upright, Coating Application General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.