Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Coating, Black, 12 oz

  • Mfr # EDAL1608

  • Zoro # G208396834


product price: $10.49
/ea

Key Features

Container Size
12 oz
Dry Time
48 hr
Dry Time Tack Free
20 min
Standards
OSHA
Resin Type
Lacquer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDAL1608
Zoro #
G208396834
UPC #
026916936080
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Black
Dry Time
48 hr
Item
Automotive Coating
Dry Time Tack Free
20 min
Standards
OSHA
Resin Type
Lacquer
Base Type
Solvent
Minimum Application Temperature
60 Degrees F
Paint Dispensing Style
Upright
Container Type
Aerosol Can
Coverage Area
12 to 15 sq ft
Sub Brand
Premium Lacquer
Maximum Application Temperature
95 Degrees F
Surface Texture
Smooth
Compatible Surface Material
Aluminum, Fiberglass, Metal, Plastic
Flammability
Not Available
Coating Application
Trim & Bumper Paint
Sheen
Semi-Gloss
Finish Texture
No Texture
Features
Fan Spray Nozzle, Outstanding Weatherability and Adhesion, Premium Automotive Formulation, Superior High Solids Lacquer Formula
Dry Time to Recoat
24 hr

Description

Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Semi-Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Black, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Premium Lacquer, Paint Dispensing Style Upright, Coating Application Trim & Bumper Paint, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 20 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.