Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Coating, Black, 15 oz

  • Mfr # EUC104000

  • Zoro # G408396771


product price: $14.99
/ea
Sold in multiples of 6 for $89.94

Key Features

Color
Black
Dry Time
48 hr
Application Method
Spray
Standards
OSHA
Container Size
15 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUC104000
Zoro #
G408396771
UPC #
026916151070
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Item
Automotive Coating
Color
Black
Dry Time
48 hr
Application Method
Spray
Standards
OSHA
Container Type
Aerosol Can
Maximum Application Temperature
90 Degrees F
Resin Type
Rubber
Resistance Properties
Corrosion Resistant
Coverage Area
12 to 15 sq ft
Dry Time to Recoat
24 hr
Coating Application
Doors and Quarter Panels; Floor Pans; Frames; Gas Tanks; Supports; Weld Joints; Wheel Wells
Dry Time Tack Free
1 hr
Compatible Surface Material
Metal
Sub Brand
Professional Undercoat
Surface Texture
Smooth
Minimum Application Temperature
65 Degrees F
Finish Texture
No Texture
Base Type
Solvent
Features
High Output Delivery System, Protective and Paintable Rubberized Finish, Sound Dampening
Paint Dispensing Style
Upright
Flammability
Not Available

Description

Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture No Texture, Resin Type Rubber, Color Black, Container Size 15 oz, Coverage Area 12 to 15 sq ft, Sub Brand Professional Undercoat, Paint Dispensing Style Upright, Coating Application Doors and Quarter Panels; Floor Pans; Frames; Gas Tanks; Supports; Weld Joints; Wheel Wells, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.