Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Coating, Brown, 12 oz

  • Mfr # EDA165607

  • Zoro # G308396833


product price: $9.79
/ea

Key Features

Container Size
12 oz
Resin Type
Solvent-Based
Dry Time Tack Free
30 min
Base Type
Solvent
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDA165607
Zoro #
G308396833
UPC #
026916926562
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Leather Brown
Resin Type
Solvent-Based
Dry Time Tack Free
30 min
Base Type
Solvent
Item
Automotive Coating
Standards
OSHA
Features
Automotive Formulation, Ensures Maximum Coverage, Fan Spray Nozzle, High Solids Enamel Formula
Dry Time
48 hr
Compatible Surface Material
Fiberglass, Metal, Wood
Dry Time to Recoat
24 hr
Minimum Application Temperature
60 Degrees F
Container Type
Aerosol Can
Surface Texture
Smooth
Sheen
Gloss
Finish Texture
No Texture
Sub Brand
Acrylic Enamel
Coverage Area
12 to 15 sq ft
Paint Dispensing Style
Upright
Coating Application
General Purpose
Flammability
Flammable
Maximum Application Temperature
95 Degrees F

Description

Automotive Coating, Base Type Solvent, Color Family Brown, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Leather Brown, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Acrylic Enamel, Paint Dispensing Style Upright, Coating Application General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.