Zoro Homepage

Automotive Coating, Clear, 12 oz

  • Mfr # EDAL16957

  • Zoro # G008396805


product price: $10.49
/ea

Key Features

Container Size
12 oz
Dry Time
48 hr
Dry Time Tack Free
20 min
Resin Type
Lacquer
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDAL16957
Zoro #
G008396805
UPC #
026916936950
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Clear
Dry Time
48 hr
Dry Time Tack Free
20 min
Item
Automotive Coating
Resin Type
Lacquer
Standards
OSHA
Base Type
Solvent
Maximum Application Temperature
95 Degrees F
Coating Application
Automotive Trim; General Purpose
Surface Texture
Smooth
Sub Brand
Premium Lacquer
Coverage Area
12 to 15 sq ft
Container Type
Aerosol Can
Flammability
Not Available
Features
Fan Spray Nozzle, Outstanding Weatherability and Adhesion, Premium Automotive Formulation, Superior High Solids Lacquer Formula
Sheen
Gloss
Compatible Surface Material
Aluminum, Fiberglass, Metal, Plastic
Paint Dispensing Style
Upright
Finish Texture
No Texture
Dry Time to Recoat
24 hr
Minimum Application Temperature
60 Degrees F

Description

Automotive Coating, Base Type Solvent, Color Family Clear, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Clear, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Premium Lacquer, Paint Dispensing Style Upright, Coating Application Automotive Trim; General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 20 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.