Zoro Homepage

Automotive Coating, Gold, 11 oz

  • Mfr # EGS100007

  • Zoro # G008396089


product price: $9.49
/ea
Sold in multiples of 6 for $56.94

Key Features

Container Size
11 oz
Base Type
Solvent
Standards
OSHA
Dry Time Tack Free
30 min
Resin Type
Lacquer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGS100007
Zoro #
G008396089
UPC #
026916341006
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Gold
Base Type
Solvent
Standards
OSHA
Item
Automotive Coating
Dry Time Tack Free
30 min
Resin Type
Lacquer
Dry Time
48 hr
Features
Fan Spray Nozzle
Sub Brand
Automotive Metallic
Finish Texture
No Texture
Dry Time to Recoat
24 hr
Minimum Application Temperature
60 Degrees F
Maximum Application Temperature
92 Degrees F
Flammability
Not Available
Compatible Surface Material
Fiberglass, Metal, Wood
Container Type
Aerosol Can
Coverage Area
12 to 14 sq ft
Surface Texture
Smooth
Sheen
High-Gloss
Paint Dispensing Style
Upright
Coating Application
Accessories; Bumpers; Grills; Trim
Use Location
Exterior, Interior

Description

Automotive Coating, Base Type Solvent, Color Family Metallic, Compatible Surface Material Fiberglass, Metal, Wood, Sheen High-Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Gold, Container Size 11 oz, Coverage Area 12 to 14 sq ft, Sub Brand Automotive Metallic, Paint Dispensing Style Upright, Coating Application Accessories; Bumpers; Grills; Trim, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Fan Spray Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.