Zoro Homepage

Automotive Coating, Gray, 12 oz

  • Mfr # EDA161207

  • Zoro # G808396807


product price: $8.19
/ea

Key Features

Container Size
12 oz
Features
Automotive Formulation, Ensures Maximum Coverage, Fan Spray Nozzle, High Solids Enamel Formula
Resin Type
Solvent-Based
Dry Time Tack Free
30 min
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDA161207
Zoro #
G808396807
UPC #
026916926128
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Machinery Gray
Features
Automotive Formulation, Ensures Maximum Coverage, Fan Spray Nozzle, High Solids Enamel Formula
Item
Automotive Coating
Resin Type
Solvent-Based
Dry Time Tack Free
30 min
Base Type
Solvent
Standards
OSHA
Dry Time
48 hr
Coating Application
General Purpose
Dry Time to Recoat
24 hr
Sub Brand
Acrylic Enamel
Paint Dispensing Style
Upright
Minimum Application Temperature
60 Degrees F
Finish Texture
No Texture
Sheen
Gloss
Container Type
Aerosol Can
Maximum Application Temperature
95 Degrees F
Surface Texture
Smooth
Flammability
Flammable
Compatible Surface Material
Fiberglass, Metal, Wood
Coverage Area
12 to 15 sq ft

Description

Automotive Coating, Base Type Solvent, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Machinery Gray, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Acrylic Enamel, Paint Dispensing Style Upright, Coating Application General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.