Zoro Homepage

Automotive Coating, Red, 12 oz

  • Mfr # EDA164007

  • Zoro # G208396766


product price: $8.59
/ea
Sold in multiples of 6 for $51.54

Key Features

Container Size
12 oz
Standards
OSHA
Dry Time Tack Free
30 min
Dry Time
48 hr
Resin Type
Solvent-Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDA164007
Zoro #
G208396766
UPC #
026916926401
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Cherry Red
Standards
OSHA
Item
Automotive Coating
Dry Time Tack Free
30 min
Dry Time
48 hr
Resin Type
Solvent-Based
Features
Automotive Formulation, Ensures Maximum Coverage, Fan Spray Nozzle, High Solids Enamel Formula
Base Type
Solvent
Minimum Application Temperature
60 Degrees F
Dry Time to Recoat
24 hr
Coverage Area
12 to 14 sq ft
Surface Texture
Smooth
Container Type
Aerosol Can
Finish Texture
No Texture
Sub Brand
Acrylic Enamel
Flammability
Flammable
Sheen
Gloss
Maximum Application Temperature
95 Degrees F
Compatible Surface Material
Fiberglass, Metal, Wood
Paint Dispensing Style
Upright
Coating Application
General Purpose

Description

Automotive Coating, Base Type Solvent, Color Family Red, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Cherry Red, Container Size 12 oz, Coverage Area 12 to 14 sq ft, Sub Brand Acrylic Enamel, Paint Dispensing Style Upright, Coating Application General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.