Zoro Homepage

Automotive Coating, Silver, 11 oz

  • Mfr # ECS101007

  • Zoro # G808396098


product price: $10.89
/ea

Key Features

Color
Chrome
Container Size
11 oz
Dry Time
48 hr
Features
Fan Spray Nozzle
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECS101007
Zoro #
G808396098
UPC #
026916331014
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Chrome
Dry Time
48 hr
Features
Fan Spray Nozzle
Item
Automotive Coating
Base Type
Solvent
Dry Time Tack Free
30 min
Resin Type
Solvent-Based
Coverage Area
12 to 14 sq ft
Maximum Application Temperature
92 Degrees F
Sheen
High-Gloss
Finish Texture
No Texture
Minimum Application Temperature
60 Degrees F
Coating Application
Accessories; Bumpers; Grills; Trim
Dry Time to Recoat
24 hr
Sub Brand
Automotive Metallic
Surface Texture
Smooth
Paint Dispensing Style
Upright
Flammability
Flammable
Container Type
Aerosol Can
Compatible Surface Material
Fiberglass, Metal, Wood
Use Location
Exterior, Interior

Description

Automotive Coating, Base Type Solvent, Color Family Metallic, Compatible Surface Material Fiberglass, Metal, Wood, Sheen High-Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Chrome, Container Size 11 oz, Coverage Area 12 to 14 sq ft, Sub Brand Automotive Metallic, Paint Dispensing Style Upright, Coating Application Accessories; Bumpers; Grills; Trim, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Fan Spray Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.