Zoro Homepage

Automotive Coating, Silver, 11 oz

  • Mfr # ESS100000

  • Zoro # G208396155


product price: $11.35
/ea

Key Features

Container Size
11 oz
Base Type
Solvent
Resin Type
Lacquer
Features
Creates the High Look of Stainless Steel, Durable Finish
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS100000
Zoro #
G208396155
UPC #
026916014108
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Stainless Steel
Item
Automotive Coating
Base Type
Solvent
Resin Type
Lacquer
Features
Creates the High Look of Stainless Steel, Durable Finish
Dry Time
48 hr
Dry Time Tack Free
30 min
Sub Brand
Automotive Metallic
Flammability
Flammable
Compatible Surface Material
Fiberglass, Metal, Wood
Container Type
Aerosol Can
Paint Dispensing Style
Upright
Coverage Area
12 to 14 sq ft
Coating Application
Accessories; Automotive Trim
Maximum Temperature Resistance
250 Degrees F
Surface Texture
Smooth
Minimum Application Temperature
60 Degrees F
Dry Time to Recoat
24 hr
Finish Texture
No Texture
Maximum Application Temperature
95 Degrees F
Resistance Properties
Temperature Resistant

Description

Automotive Coating, Base Type Solvent, Color Family Metallic, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Not Applicable, Finish Texture No Texture, Resin Type Lacquer, Color Stainless Steel, Container Size 11 oz, Coverage Area 12 to 14 sq ft, Sub Brand Automotive Metallic, Paint Dispensing Style Upright, Coating Application Accessories; Automotive Trim, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.