Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Coating, White, 12 oz

  • Mfr # EDA167207

  • Zoro # G608396830


product price: $8.79
/ea

Key Features

Container Size
12 oz
Resin Type
Solvent-Based
Features
Automotive Formulation, Ensures Maximum Coverage, Fan Spray Nozzle, High Solids Enamel Formula
Dry Time
48 hr
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDA167207
Zoro #
G608396830
UPC #
026916926722
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
White
Resin Type
Solvent-Based
Features
Automotive Formulation, Ensures Maximum Coverage, Fan Spray Nozzle, High Solids Enamel Formula
Dry Time
48 hr
Base Type
Solvent
Dry Time Tack Free
30 min
Standards
OSHA
Item
Automotive Coating
Sheen
Flat
Maximum Application Temperature
95 Degrees F
Coating Application
General Purpose
Flammability
Flammable
Compatible Surface Material
Fiberglass, Metal, Wood
Container Type
Aerosol Can
Finish Texture
No Texture
Surface Texture
Smooth
Coverage Area
12 to 15 sq ft
Paint Dispensing Style
Upright
Sub Brand
Acrylic Enamel
Minimum Application Temperature
60 Degrees F
Dry Time to Recoat
24 hr

Description

Automotive Coating, Base Type Solvent, Color Family White, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Solvent-Based, Color White, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Acrylic Enamel, Paint Dispensing Style Upright, Coating Application General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.