Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Coating, White, 16 oz

  • Mfr # EHB104007

  • Zoro # G508396794


product price: $10.95
/ea
Sold in multiples of 6 for $65.70

Key Features

Color
Fleet White
Dry Time
48 hr
Features
Fan Spray Nozzle, Superior High Solids Enamel Formula
Minimum Application Temperature
60 Degrees F
Coating Application
Over-The-Road
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHB104007
Zoro #
G508396794
UPC #
026916121042
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Automotive Coating
Color
Fleet White
Dry Time
48 hr
Features
Fan Spray Nozzle, Superior High Solids Enamel Formula
Minimum Application Temperature
60 Degrees F
Coating Application
Over-The-Road
Base Type
Solvent
Surface Texture
Smooth
Sub Brand
Hi-Build Fleet
Resistance Properties
Chemical Resistant, Corrosion Resistant, Rust Resistant
Dry Time to Recoat
24 hr
Compatible Surface Material
Fiberglass, Metal, Wood
Standards
OSHA
Resin Type
Solvent-Based
Dry Time Tack Free
1 hr
Paint Dispensing Style
Upright
Container Type
Aerosol Can
Coverage Area
15 to 20 sq ft
Sheen
Gloss
Finish Texture
No Texture
Flammability
Flammable
Maximum Application Temperature
92 Degrees F

Description

Automotive Coating, Base Type Solvent, Color Family White, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Fleet White, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Sub Brand Hi-Build Fleet, Paint Dispensing Style Upright, Coating Application Over-The-Road, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Fan Spray Nozzle, Superior High Solids Enamel Formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.