Zoro Homepage

Automotive Paint, Aqua/Blue, 11 oz

  • Mfr # ETSP10200

  • Zoro # G808396142


product price: $13.75
/ea
Sold in multiples of 6 for $82.50

Key Features

Container Size
11 oz
Dry Time Tack Free
1 hr
Features
Multi-Color, Restores Factory Trunk Appearance
Dry Time
48 hr
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETSP10200
Zoro #
G808396142
UPC #
026916090966
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Black & Aqua
Dry Time Tack Free
1 hr
Features
Multi-Color, Restores Factory Trunk Appearance
Item
Automotive Paint
Dry Time
48 hr
Base Type
Solvent
Resin Type
Lacquer
Standards
OSHA
Minimum Application Temperature
60 Degrees F
Compatible Surface Material
Metal
Dry Time to Recoat
24 hr
Surface Texture
Smooth
Maximum Application Temperature
95 Degrees F
Paint Dispensing Style
Upright
Finish Texture
Splatter
Sub Brand
Trunk Paint
Coverage Area
12 to 15 sq ft
Resistance Properties
Water Resistant
Use Location
Interior
Coating Application
Metal Lockers; Storage Chests; Trunk
Flammability
Flammable
Container Type
Aerosol Can

Description

Automotive Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture Splatter, Resin Type Lacquer, Color Black & Aqua, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand Trunk Paint, Paint Dispensing Style Upright, Coating Application Metal Lockers; Storage Chests; Trunk, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Multi-Color, Restores Factory Trunk Appearance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.