Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, Black, 11 oz

  • Mfr # EBCP10200

  • Zoro # G708396044


product price: $9.69
/ea
Sold in multiples of 6 for $58.14

Key Features

Container Size
11 oz
Standards
OSHA
Includes
Caliper Aerosol Cleaner, Caliper Paint Pint, Masking Tape, Paint Brush, Step-by-Step Instruction Booklet, Stir Stick
Base Type
Water
Dry Time Tack Free
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBCP10200
Zoro #
G708396044
UPC #
026916012029
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Black
Standards
OSHA
Includes
Caliper Aerosol Cleaner, Caliper Paint Pint, Masking Tape, Paint Brush, Step-by-Step Instruction Booklet, Stir Stick
Base Type
Water
Dry Time Tack Free
1 hr
Resin Type
Ceramic
Features
Conical Nozzle
Dry Time
48 hr
Item
Automotive Paint
Container Type
Aerosol Can
Surface Texture
Smooth
Flammability
Not Available
Compatible Surface Material
Metal
Coating Application
Brake Calipers; Drums; Rotors
Resistance Properties
Brake Dust Resistant, Chemical Resistant, Chip Resistant
Coverage Area
12 to 15 sq ft
Minimum Application Temperature
92 Degrees F
Paint Dispensing Style
Upright
Dry Time to Recoat
24 hr
Finish Texture
No Texture
Sheen
Gloss
Heat Resistant
Yes
Sub Brand
Caliper Paint
Maximum Application Temperature
92 Degrees F
Maximum Temperature Resistance
500 Degrees F

Description

Automotive Paint, Base Type Water, Color Family Black, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Ceramic, Color Black, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand Caliper Paint, Paint Dispensing Style Upright, Coating Application Brake Calipers; Drums; Rotors, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Conical Nozzle, Flammability Not Available, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.