Zoro Homepage

Automotive Paint, Black, 11 oz

  • Mfr # ETB101000

  • Zoro # G808396135


product price: $9.69
/ea

Key Features

Container Size
11 oz
Base Type
Solvent
Dry Time
48 hr
Dry Time Tack Free
30 min
Features
Fan Spray Nozzle, Provides a Uniform Solid Color, Renews and Protects Discolored Bumpers, Superior Adhesion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETB101000
Zoro #
G808396135
UPC #
026916074164
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Black
Base Type
Solvent
Dry Time
48 hr
Dry Time Tack Free
30 min
Item
Automotive Paint
Features
Fan Spray Nozzle, Provides a Uniform Solid Color, Renews and Protects Discolored Bumpers, Superior Adhesion
Resin Type
Lacquer
Sub Brand
Trim & Bumper Paint
Maximum Application Temperature
92 Degrees F
Minimum Application Temperature
60 Degrees F
Finish Texture
No Texture
Surface Texture
Smooth
Flammability
Flammable
Coating Application
Bumpers; Trim
Container Type
Aerosol Can
Use Location
Exterior, Interior
Dry Time to Recoat
24 hr
Coverage Area
10 to 12 sq ft
Paint Dispensing Style
Upright
Compatible Surface Material
Metal, Plastic

Description

Automotive Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Plastic, Sheen Not Applicable, Finish Texture No Texture, Resin Type Lacquer, Color Black, Container Size 11 oz, Coverage Area 10 to 12 sq ft, Sub Brand Trim & Bumper Paint, Paint Dispensing Style Upright, Coating Application Bumpers; Trim, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.