Zoro Homepage

Automotive Paint, Black, 12 oz

  • Mfr # EDE163507

  • Zoro # G108396798


product price: $10.45
/ea

Key Features

Color
Aluminum
Container Size
12 oz
Dry Time
48 hr
Base Type
Solvent
Resin Type
Solvent-Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE163507
Zoro #
G108396798
UPC #
026916916358
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Aluminum
Dry Time
48 hr
Base Type
Solvent
Resin Type
Solvent-Based
Item
Automotive Paint
Dry Time Tack Free
30 min
Coverage Area
12 to 15 sq ft
Surface Texture
Smooth
Container Type
Aerosol Can
Features
Conical Nozzle, Will Not Blister, Flake, Crack or Peel
Coating Application
Engine Accessories; Engine Blocks
Sheen
Semi-Gloss
Minimum Application Temperature
60 Degrees F
Sub Brand
Engine Enamel
Compatible Surface Material
Metal
Resistance Properties
Fluid Resistant, Oil Resistant
Paint Dispensing Style
Upright
Maximum Application Temperature
92 Degrees F
Maximum Temperature Resistance
500 Degrees F
Flammability
Flammable
Heat Resistant
Yes
Dry Time to Recoat
24 hr
Use Location
Interior
Finish Texture
No Texture

Description

Automotive Paint, Base Type Solvent, Color Family Metallic, Compatible Surface Material Metal, Sheen Semi-Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Aluminum, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Engine Enamel, Paint Dispensing Style Upright, Coating Application Engine Accessories; Engine Blocks, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.