Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, Black, 12 oz

  • Mfr # EDE165407

  • Zoro # G708396020


product price: $10.99
/ea

Key Features

Color
Black
Container Size
12 oz
Dry Time
48 hr
Resin Type
Solvent-Based
Dry Time Tack Free
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE165407
Zoro #
G708396020
UPC #
026916157133
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Black
Dry Time
48 hr
Resin Type
Solvent-Based
Dry Time Tack Free
30 min
Base Type
Solvent
Standards
OSHA
Item
Automotive Paint
Compatible Surface Material
Metal
Heat Resistant
Yes
Sheen
Flat
Surface Texture
Smooth
Paint Dispensing Style
Upright
Features
Conical Nozzle, Will Not Blister, Flake, Crack or Peel
Maximum Application Temperature
92 Degrees F
Resistance Properties
Fluid Resistant, Oil Resistant
Container Type
Aerosol Can
Finish Texture
No Texture
Sub Brand
Engine Enamel
Minimum Application Temperature
60 Degrees F
Maximum Temperature Resistance
500 Degrees F
Coating Application
Engine Accessories; Engine Blocks
Dry Time to Recoat
24 hr
Coverage Area
12 to 15 sq ft
Flammability
Flammable
Use Location
Interior

Description

Automotive Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture No Texture, Resin Type Solvent-Based, Color Black, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Engine Enamel, Paint Dispensing Style Upright, Coating Application Engine Accessories; Engine Blocks, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Conical Nozzle, Will Not Blister, Flake, Crack or Peel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.