Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, Black, 12 oz

  • Mfr # EHWP10800

  • Zoro # G108396033


product price: $8.79
/ea
Sold in multiples of 6 for $52.74

Key Features

Container Size
12 oz
Standards
OSHA
Resin Type
Lacquer
Base Type
Solvent
Sub Brand
Wheel Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHWP10800
Zoro #
G108396033
UPC #
026916117250
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Black
Standards
OSHA
Item
Automotive Paint
Resin Type
Lacquer
Base Type
Solvent
Sub Brand
Wheel Coating
Container Type
Aerosol Can
Coverage Area
12 to 14 sq ft
Finish Texture
No Texture
Paint Dispensing Style
Upright
Coating Application
Wheels
Compatible Surface Material
Metal, Plastic
Sheen
Gloss
Flammability
Flammable

Description

Automotive Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Black, Container Size 12 oz, Coverage Area 12 to 14 sq ft, Sub Brand Wheel Coating, Paint Dispensing Style Upright, Coating Application Wheels, Container Type Aerosol Can, Flammability Flammable, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.