Zoro Homepage

Automotive Paint, Black, 12 oz

  • Mfr # ETP101000

  • Zoro # G408396122


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Color
Black
Container Size
12 oz
Resin Type
Solvent-Based
Base Type
Solvent
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETP101000
Zoro #
G408396122
UPC #
026916074454
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Black
Resin Type
Solvent-Based
Base Type
Solvent
Item
Automotive Paint
Dry Time
48 hr
Dry Time Tack Free
20 min
Features
Bonds to Rubber, Provides All-Weather Performance
Compatible Surface Material
Rubber
Container Type
Aerosol Can
Sub Brand
Tire Paint
Paint Dispensing Style
Upright
Minimum Application Temperature
60 Degrees F
Maximum Application Temperature
95 Degrees F
Flammability
Flammable
Dry Time to Recoat
24 hr
Surface Texture
Smooth
Finish Texture
No Texture
Coverage Area
12 to 14 sq ft
Coating Application
Cleaned Tires

Description

Automotive Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Rubber, Sheen Not Applicable, Finish Texture No Texture, Resin Type Solvent-Based, Color Black, Container Size 12 oz, Coverage Area 12 to 14 sq ft, Sub Brand Tire Paint, Paint Dispensing Style Upright, Coating Application Cleaned Tires, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 20 min, Dry Time to Recoat 24 hr, Features Bonds to Rubber, Provides All-Weather Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.