Zoro Homepage

Automotive Paint, Blue, 11 oz

  • Mfr # EBCP10400

  • Zoro # G208396070


product price: $11.19
/ea

Key Features

Container Size
11 oz
Includes
Caliper Aerosol Cleaner, Caliper Paint Pint, Masking Tape, Paint Brush, Step-by-Step Instruction Booklet, Stir Stick
Dry Time
48 hr
Resin Type
Ceramic
Dry Time Tack Free
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBCP10400
Zoro #
G208396070
UPC #
026916012043
Country of Origin
United States

Dimensions

Container Size
11 oz

Description

Automotive Paint, Base Type Water, Color Family Blue, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Ceramic, Color Blue, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand Caliper Paint, Paint Dispensing Style Upright, Coating Application Brake Calipers; Drums; Rotors, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Conical Nozzle, Flammability Not Available, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.