Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, Clear, 12 oz

  • Mfr # EHWP10307

  • Zoro # G208396117


product price: $8.79
/ea

Key Features

Container Size
12 oz
Features
Restore to Original Wheel Appearance or Customize
Standards
OSHA
Dry Time
48 hr
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHWP10307
Zoro #
G208396117
UPC #
026916000019
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Clear
Features
Restore to Original Wheel Appearance or Customize
Standards
OSHA
Dry Time
48 hr
Base Type
Solvent
Item
Automotive Paint
Resin Type
Lacquer
Dry Time Tack Free
30 min
Compatible Surface Material
Metal, Plastic
Maximum Application Temperature
95 Degrees F
Container Type
Aerosol Can
Finish Texture
No Texture
Flammability
Flammable
Heat Resistant
Yes
Coverage Area
12 to 14 sq ft
Reflective
Yes
Resistance Properties
Brake Resistant, Chemical Resistant, Crack Resistant, Dust Resistant, Flake Resistant
Sub Brand
Wheel Coating
Surface Texture
Smooth
Paint Dispensing Style
Upright
Dry Time to Recoat
24 hr
Coating Application
Wheels and Accessories
Minimum Application Temperature
60 Degrees F
Sheen
Gloss

Description

Automotive Paint, Base Type Solvent, Color Family Clear, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Clear, Container Size 12 oz, Coverage Area 12 to 14 sq ft, Sub Brand Wheel Coating, Paint Dispensing Style Upright, Coating Application Wheels and Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Restore to Original Wheel Appearance or Customize

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.