Zoro Homepage

Automotive Paint, Clear, 8 oz

  • Mfr # EBCL01257

  • Zoro # G908396127


product price: $12.59
/ea

Key Features

Color
Clear
Container Size
8 oz
Standards
OSHA
Dry Time Tack Free
30 min
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBCL01257
Zoro #
G908396127
UPC #
026916714404
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Color
Clear
Standards
OSHA
Dry Time Tack Free
30 min
Dry Time
48 hr
Item
Automotive Paint
Base Type
Water
Resin Type
Lacquer
Dry Time to Recoat
24 hr
Surface Texture
Smooth
Coating Application
Large Touch-Ups; Vehicle Accessories
Finish Texture
No Texture
Flammability
Not Available
Sub Brand
Perfect Match
Compatible Surface Material
Aluminum, Fiberglass, Metal, Plastic
Coverage Area
10 to 12 sq ft
Container Type
Aerosol Can
Sheen
Gloss
Features
Available in OEM Exact-Match Colors, Ensures Maximum Coverage, Fan Spray Nozzle
Paint Dispensing Style
Upright
Minimum Application Temperature
60 Degrees F
Maximum Application Temperature
95 Degrees F

Description

Automotive Paint, Base Type Water, Color Family Clear, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Clear, Container Size 8 oz, Coverage Area 10 to 12 sq ft, Sub Brand Perfect Match, Paint Dispensing Style Upright, Coating Application Large Touch-Ups; Vehicle Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.