Zoro Homepage

Automotive Paint, Copper, 12 oz

  • Mfr # EHWP11000

  • Zoro # G908396028


product price: $12.79
/ea
Sold in multiples of 6 for $76.74

Key Features

Container Size
12 oz
Dry Time Tack Free
30 min
Dry Time
48 hr
Resin Type
Lacquer
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHWP11000
Zoro #
G908396028
UPC #
026916157126
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Copper
Dry Time Tack Free
30 min
Dry Time
48 hr
Resin Type
Lacquer
Base Type
Solvent
Features
Restore to Original Wheel Appearance or Customize
Item
Automotive Paint
Standards
OSHA
Surface Texture
Smooth
Finish Texture
No Texture
Sub Brand
Wheel Coating
Heat Resistant
Yes
Coverage Area
12 to 14 sq ft
Compatible Surface Material
Aluminum, Plastic, Steel
Dry Time to Recoat
24 hr
Reflective
Yes
Paint Dispensing Style
Upright
Container Type
Aerosol Can
Maximum Application Temperature
95 Degrees F
Resistance Properties
Brake Resistant, Chemical Resistant, Crack Resistant, Dust Resistant, Flake Resistant
Minimum Application Temperature
60 Degrees F
Coating Application
Wheels and Accessories
Flammability
Flammable

Description

Automotive Paint, Base Type Solvent, Color Family Metallic, Compatible Surface Material Aluminum, Plastic, Steel, Sheen Not Applicable, Finish Texture No Texture, Resin Type Lacquer, Color Copper, Container Size 12 oz, Coverage Area 12 to 14 sq ft, Sub Brand Wheel Coating, Paint Dispensing Style Upright, Coating Application Wheels and Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.