Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, Gold, 12 oz

  • Mfr # EHWP11100

  • Zoro # G008396119


product price: $15.99
/ea
Sold in multiples of 6 for $95.94

Key Features

Container Size
12 oz
Standards
OSHA
Features
Restore to Original Wheel Appearance or Customize
Base Type
Solvent
Resin Type
Lacquer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHWP11100
Zoro #
G008396119
UPC #
026916156600
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Gold
Standards
OSHA
Features
Restore to Original Wheel Appearance or Customize
Base Type
Solvent
Resin Type
Lacquer
Dry Time
48 hr
Item
Automotive Paint
Dry Time Tack Free
30 min
Coating Application
Wheels and Accessories
Maximum Application Temperature
95 Degrees F
Coverage Area
12 to 14 sq ft
Surface Texture
Smooth
Finish Texture
No Texture
Flammability
Flammable
Dry Time to Recoat
24 hr
Container Type
Aerosol Can
Compatible Surface Material
Aluminum, Plastic, Steel
Sub Brand
Wheel Coating
Reflective
Yes
Heat Resistant
Yes
Paint Dispensing Style
Upright
Minimum Application Temperature
60 Degrees F
Resistance Properties
Brake Resistant, Chemical Resistant, Crack Resistant, Dust Resistant, Flake Resistant

Description

Automotive Paint, Base Type Solvent, Color Family Metallic, Compatible Surface Material Aluminum, Plastic, Steel, Sheen Not Applicable, Finish Texture No Texture, Resin Type Lacquer, Color Gold, Container Size 12 oz, Coverage Area 12 to 14 sq ft, Sub Brand Wheel Coating, Paint Dispensing Style Upright, Coating Application Wheels and Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.