Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, Gray, 12 oz

  • Mfr # EDE161207

  • Zoro # G108396811


product price: $10.11
/ea

Key Features

Color
Gray Engine Primer
Container Size
12 oz
Dry Time
48 hr
Base Type
Solvent
Resin Type
Solvent-Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDE161207
Zoro #
G108396811
UPC #
026916916129
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Gray Engine Primer
Item
Automotive Paint
Dry Time
48 hr
Base Type
Solvent
Resin Type
Solvent-Based
Dry Time Tack Free
30 min
Features
Conical Nozzle, Will Not Blister, Flake, Crack or Peel
Container Type
Aerosol Can
Coating Application
Engine Accessories; Engine Blocks
Coverage Area
12 to 15 sq ft
Flammability
Flammable
Maximum Application Temperature
92 Degrees F
Sheen
Gloss
Paint Dispensing Style
Upright
Finish Texture
No Texture
Surface Texture
Smooth
Minimum Application Temperature
60 Degrees F
Use Location
Interior
Dry Time to Recoat
24 hr
Sub Brand
Engine Enamel
Compatible Surface Material
Metal
Heat Resistant
Yes
Maximum Temperature Resistance
500 Degrees F
Resistance Properties
Fluid Resistant, Oil Resistant

Description

Automotive Paint, Base Type Solvent, Color Family Gray, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Gray Engine Primer, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Engine Enamel, Paint Dispensing Style Upright, Coating Application Engine Accessories; Engine Blocks, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.